Beli breather cap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IMAO Breather cap BR
    Mulai

    Rp479.900

    IMAO Breather cap BR
    Deskripsi:
    The ventilation structure allows air to freely flow in and out even when the cap is attached. Even if a large pressure difference temporarily occurs in the tank due to a sudden temperature rise or oil backlash, it is safe because it quickly regains equilibrium with the outside air. Ideal for use with pressure boosters and pressure reducers where oil volume increases and decreases rapidly. internal slanted blades protect against splashing oil, so there is no oil leakage to the outside under normal usage conditions. Additionally, the ventilation holes have built-in air filters, so there is no need to worry about environmental pollution caused by oil fumes.*Please avoid using it in water tanks as the resin will absorb water and expand. *Gasoline and alcohol cannot be used.
    atribut:
    • Heat Resistance Temperature (°C): 100
    • Material: Cap: Polyamide Orange, Thread: Polyamide Black, Air Filter: Polyurethane, Gasket: Nitrile Rubber (NBR)
    • Screw Length (mm): 17
    • Thickness (mm): 59
    • Thread Size: G1 1/4
    • Trusco Part No.: 805-5656
  2. IMAO Engineering Plastic Knob
    Mulai

    Rp269.900

    IMAO Engineering Plastic Knob
    atribut:
    • Material: Knob = Polyamide Black; Insert = SUS303
  3. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  4. ELESA Oil Level Indicator (Indikator Level Oli)
    21%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge._x000D_-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
  5. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  6. ELESA Plastic Lobe Knob
    62%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    ELESA Plastic Lobe Knob
    Deskripsi:
    -A pentagon type knob that fits the hand during operation.
  7. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  8. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  9. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  10. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  11. Hioki Tang Ampere AC Set
    Mulai

    Rp5.499.900

    Hioki Tang Ampere AC Set
    atribut:
    • Alternating Current (A): 1000
    • DC Voltage (V): 600
    • AC Voltage (V): 600
    • Resistance (MΩ): 41.99
    • Maximum Display: 4199 Counts
    • Maximum Measuring Conductor Diameter (mm): 33
    • WxDxH (mm): 54x16x175
  12. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  13. KYORITSU Tang Ampere Digital
    Mulai

    Rp12.999.900

    KYORITSU Tang Ampere Digital
    atribut:
    • Alternating Current (A): 2000
    • Direct Current (A): 2000
    • Maximum Display: 1999 count
    • Maximum measured conductor diameter (mm): 55
    • Power Supply: AA batteries (R6P)x2 (included)
    • Continuous Usage Time (hour): 11
    • Dimensions (mm): 105x49x250
    • Resistance (ohm): 4000
    • Voltage (V): 1000 (DC); 750 (AC)
  14. Owon Handheld multimeter
    Mulai

    Rp3.299.900

    Owon Handheld multimeter
    Deskripsi:
    Multi-function measuring instrument: 4-1/2 digit digital multimeter + oscilloscope. Automatic waveform measurement: Automatically measures Vmax, Vmin, Vp-p, Vavg, Vrms, frequency, etc. User-friendly design: Full-key structure for easy operation and extended instrument life. Intelligent probe detection: Automatically switches measurement values according to the probe insertion position, preventing damage to the instrument due to incorrect operation. Efficient power management: Equipped with an 18650 lithium battery for long-lasting use, ensuring more sustainable measurement work. Safe high-voltage measurement: CAT III 1000V compliant, directly and safely measures high-voltage waveforms up to 1000V, expanding the range of applications. High-definition display: Equipped with a 2.8-inch IPS screen, the wide viewing angle and excellent display quality allow you to clearly view data from any angle. Environmentally adaptive display: High-brightness, high-contrast dual-theme mode ensures visibility in strong light and dark environments, optimizing the user experience.Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
    atribut:
    • Bandwidth used: [Oscilloscope] 1kHz
    • Maximum count: 20000
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. KRISBOW Open Jaw Clamp Meter (Tang Ampere)
    Mulai

    Rp1.399.900

    KRISBOW Open Jaw Clamp Meter (Tang Ampere)
    Deskripsi:
    Alat ukur arus listrik AC sampai dengan 200A dengan bentuk rahang terbuka membuat pengukuran arus tegangan rendah dengan sangat cepat tanpa menekan pelatuk untuk membuka rahang
    atribut:
    • AC Current (A): 200 ±(0.5%+1)
    • AC Voltage (V): 4/ 40/ 400/ 600 ±(0.5%+2)
    • DC Voltage (V): 4/ 40/ 400/ 600 ±(2.5%+4)
    • Temperature (°C): -20 to 760 ±(3.0%+5)
    • Capacitance (F): 4n/40n/400n/4u/40u/100u ±(2.5%+5)
    • Continuity Check: Buzzer sounds at 50Ω
    • Diode (mA): Test current 0.3
    • Frequency (Hz): 40/400/4K/40K/400K/10M ±(1.2%+2)
    • Packing Dimensions (mm): 230x82x40
    • Power Supply: 2x1.5V AAA battery
    • Resistance (ohm): 400/ 4K/ 40K/ 400K/ 4M/ 40M ±(3.0%+5)
    • Unit Dimensions (mm): 200x60x34
Daftar Harga breather cap Terbaru October 2026
IMAO Breather cap BRRp479.900
IMAO Engineering Plastic KnobRp269.900
KRISBOW Clamp Meter (Tang Ampere)Rp939.900
KYORITSU Tang Ampere Digital ACRp1.699.900
Sanwa Instrument Tang Ampere DigitalRp1.199.900
ELESA Oil Level Indicator (Indikator Level Oli)Rp62.900
FLUKE Tang AmpereRp1.799.900
Sanwa Instrument Tang AmpereRp2.299.900
ELESA Plastic Lobe KnobRp47.900
KYORITSU Tang Ampere Digital AC/DCRp4.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)